Beli working light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sunrei Work Light
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  2. TOLSEN Working Lamp
    Mulai

    Rp119.900

    TOLSEN Working Lamp
    Deskripsi:
    - CE Approval- Zinc plated hook and reflector- Packing: plastic bag with paper hanger
  3. HATAYA Hand Lamp
    Mulai

    Rp109.900

  4. KYOTO TOOL (KTC) LED Garage Light Input Voltage AC100V
    Mulai

    Rp3.499.900

    KYOTO TOOL (KTC) LED Garage Light Input Voltage AC100V
    Deskripsi:
    Accessories : Hanger, mounting screws, AC adapter, power cord holderSpecification : Main unit is drip-proof only.Purpose : Lighting of indoor work.
    atribut:
    • Overall Length (mm): 286
    • Weight (g): 400
    • Cord Length (m): 5
    • Total Luminous Flux (Lm): 440
    • Brightness (Lm): 440
    • Power Consumption (W): 8
  5. JTC 45 Super Bright Swivel LED Light (3Wx3)
    Mulai

    Rp2.099.900

  6. Camelion Work Light
    29%
    Mulai

    Rp74.900

    Camelion Work Light
    Deskripsi:
    - 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
  7. JONNESWAY Super-Slim Type LED Working Light
    Mulai

    Rp1.599.900

    JONNESWAY Super-Slim Type LED Working Light
    Deskripsi:
    Lumen tuning switch. Rotatable base with powerful magnet. Swivel hanging hook. Built-in 2200mAH LI-Ion battery. Long battery life. It can support the highest illuminance for around 2.5 hours and half illuminance about 10 hours. Color of charging indicator; - Red light : the battery is recharging. - Blue : the battery is fully recharged. - Yellow running light : low battery. USB charger & USB cable enclosed. Are allowed to be used in confined areas.
    atribut:
    • Battery (mAh): 2200
    • Charger Input (V/AC): 100-240
    • Frequency (Hz): 50/60
    • Storage Temperature (°C): -20 to 70
    • Charging Time (hour): 3.5-4
    • Dimensions (mm): 375x40x30
    • Maximum Power (W): Max: 15
  8. HATAYA LED Light
    Mulai

    Rp349.900

    HATAYA LED Light
    Deskripsi:
    - Dedicated AC Adapter- Soft carrying case- LED light bulb color sheet
  9. MILWAUKEE Pocket Floodlight LED
    Mulai

    Rp2.899.900

    MILWAUKEE Pocket Floodlight LED
    Deskripsi:
    STICK IT. WEAR IT. CARRY IT. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Personal Flood Light delivers 445 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
    atribut:
    • Battery Platform: Redlithium-ion USB
    • Voltage (V): 4
  10. GENTOS LED High color Rendering Light GANZ 103SU
    Mulai

    Rp2.999.900

    GENTOS LED High color Rendering Light GANZ 103SU
    Deskripsi:
    -COBLED is adopted as a light source and it is possible to uniformly irradiate a wide range. .-USB charging type-General Color Rendering Index Ra95
    atribut:
    • Brightness: 340lm
    • Protection Grade: IP54
    • Lighting Time: 3 Hours (Hi mode)
    • Charging Time: 3.5 Hours
    • Main Body Materials: Polycarbonate
    • Width x Depth x Height: 56x25x184mm
  11. M10 80 LED Work Light
    Mulai

    Rp929.900

    M10 80 LED Work Light
    Deskripsi:
    80 4W LED, heavy duty plastic injection body and stainless steel hook. 2 detachable shock absorbers with strong magnet for handsfree operation. Comes with car and wall charger
    atribut:
    • Brightness (lumens): 1800
    • Length (inch): 15.5
  12. GENTOS Rechargeable LED Work Light GANZ613
    Mulai

    Rp1.999.900

    GENTOS Rechargeable LED Work Light GANZ613
    atribut:
    • Beam Angle (°): 215
    • Battery (mAh): 9000
    • Battery Type: Lithium-ion Rechargeable Battery 3.7V built-in
    • Charging Time (hour): 5
    • Color: Black & Red
    • Depth (mm): 33.5
    • Drop Resistance (m): 2
    • Height (mm): 352
    • Material: Polycarbonate
    • Power Consumption (W): 33.3
    • Width (mm): 39.1
  13. TEKIRO Hex Key Short Arm Set (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    TEKIRO Hex Key Short Arm Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET 8 PCS MM (PENDEK) /KUNCI L SETTEKIRO Kunci L set 8 pcs pendek merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal . Terbuat dari material berkualitas Kuat dan awet.Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2Ukuran :2 - 10 MM(2 MM), (2, 5 MM), (3 MM), (4 MM), (5 MM), (6 MM), (8 MM), (10 MM)
    atribut:
    • Size (mm): 2 - 10
  14. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  15. ALDO Lampu Kerja LED + Senter
    Mulai

    Rp299.900

    ALDO Lampu Kerja LED + Senter
    atribut:
    • Material: PA+PC+TPR+ALUMINUM
    • Battery (mAh): 2000
    • DisCharge Time (hour): Head lamp about 4.5, COB about 3
    • Charging Time (hour): 4
  16. JTC AC Fluorescent Working Light
    Mulai

    Rp869.900

    JTC AC Fluorescent Working Light
    atribut:
    • Voltage: AV-110V / 220V
    • Lamp: PL-13W (AC)
    • Wire Length: 600 mm
  17. Sunrei Headlamp MUYE Series
    Mulai

    Rp469.900

    Sunrei Headlamp MUYE Series
    atribut:
    • Shooting Beam (m): 100
    • Certification: CE/RoHS
    • Waterproof: IPX5
  18. Sunrei Headlamp Youdo Series
    Rating:
    93% of 100
    (3)
    Mulai

    Rp199.900

    Sunrei Headlamp Youdo Series
    atribut:
    • Material (Headlamp): ABS Engineering Plastic
    • Material (button): Rubber
Daftar Harga working light Terbaru March 2026
Sunrei Work LightRp339.900
TOLSEN Working LampRp119.900
saga Fluorescent Holding Working LightRp3.599.900
HATAYA Hand LampRp109.900
KYOTO TOOL (KTC) LED Garage Light Input Voltage AC100VRp3.499.900
JTC 45 Super Bright Swivel LED Light (3Wx3)Rp2.099.900
Camelion Work LightRp74.900
JONNESWAY Super-Slim Type LED Working LightRp1.599.900
HATAYA LED LightRp349.900
MILWAUKEE Pocket Floodlight LEDRp2.899.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)